Philips Lighting DDL 150W 20V 150 Watt Microfilm Projection Bulb 20V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    DDL 150W 20V
  • Rexel Part Number:

    423784
  • UPC:

    871150041061

Specialty Lamp, Halogen Mini-Reflector, 150W, 20V, Color Temp: 3150K, Bulb: MR16, Base: GX5.3, ANSI Code: DDL. *Philips # 31509-3* ### NOTE ### SPECIAL ORDER ITEM ### MUST ORDER CASE QUANTITY OF 24!! ###

$ 31.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # DDL 150W 20V

Rexel Part # 423784

UPC 871150041061

UNSPSC 39101608

ANSI Code DDL

Base 2-Pin (GX5.3)

Color Rendering Index (CRI) 100

Color Temperature 3150 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 20

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch