Satco S7802 150 Watt Microfilm Projection Bulb 20V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7802
  • Rexel Part Number:

    410197
  • UPC:

    045923078026

Specialty Lamp, Halogen Mini-Reflector, 150W, 20V, Color Temp: 3150K, Bulb: MR16, Base: GX5.3, ANSI Code: DDL.

$ 15.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7802

Rexel Part # 410197

UPC 045923078026

UNSPSC 39101601

ANSI Code DDL

Base 2-Pin (GX5.3)

Color Rendering Index (CRI) 100

Color Temperature 3150 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 20

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch