Bizline 7324SD4 Wedge Anchor, 1/2" x 5-1/2", Stainless Steel, 50 per Jar

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    7324SD4
  • Rexel Part Number:

    774705
  • UPC:

    70559100284

Wedge Anchor, 1/2 x 5-1/2, Stainless Steel, 50 per Jar, Order by Number of Jars Desired

$ 158.73 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 7324SD4

Rexel Part # 774705

UPC 70559100284

UNSPSC 31162102

Diameter 1/2 in

Length 5 1/2 in

Material Stainless Steel

Type Anchor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch