Cooper B-Line BU-5-8-S Universal Beam Fastener, Rod Size: 1/4", Flange: 5/16" to 1/2"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BU-5-8-S
  • Rexel Part Number:

    165242
  • UPC:

    781011196202

Universal Beam Fastener, Suspends Boxes or Fixtures from Beam, Rod Size: 1/4 Inch, Flange: 5/16 to 1/2 Inch

$ 151.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BU-5-8-S

Rexel Part # 165242

UPC 781011196202

UNSPSC 39121311

Diameter 5/16 in to 1/2 in

Material Steel

Range 5/16 in to 1/2 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch