Cooper B-Line BX4-E-2-4 Cable to Beam Fastener, Single Run, Flange: 1/8 - 1/4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BX4-E-2-4
  • Rexel Part Number:

    210929
  • UPC:

    78101101192

Cable to Beam Fastener, Type: Hammer-On, Single Run, Flange: 1/8 - 1/4 Inch, MC/AC Size: 14/2 - 10/3, Flex: 3/8 Inch, Steel

$ 152.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BX4-E-2-4

Rexel Part # 210929

UPC 78101101192

UNSPSC 39121705

Color White

Gauge 14

Material Non-Metallic

Mounting Ceiling

Size 1/8 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch