Erico Caddy M24 Flange Clip, Type Hammer-On, Fits 1/8 to 1/4" Flange

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    M24
  • Rexel Part Number:

    47237
  • UPC:

    782856161004

Hammer-On Flange Clip for 1/8"-1/4" flange. Standard Packaging Quantity: 100

$ 83.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # M24

Rexel Part # 47237

UPC 782856161004

UNSPSC 31162905

Diameter 1/8 in - 1/4 in

Material Steel

Type Flange Clip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch