Hammond Mfg 1414N4PHK Junction Box, NEMA 4, Continuous Hinge With Clamps, 12 x 10 x 5"

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    1414N4PHK
  • Rexel Part Number:

    259995
  • UPC:

    62398034620

Junction Box, NEMA 4, Continuous Hinge With Clamps, Size: 12 x 10 x 5 Inch, Material/Finish: Steel/Gray Powder Coat, Includes Inner Panel.

$ 153.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # 1414N4PHK

Rexel Part # 259995

UPC 62398034620

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 12 x 10 x 5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch