Hammond Mfg 1414N4PHO6 Junction Box, NEMA 4, Continuous Hinge With Clamps, 16 x 14 x 6"

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    1414N4PHO6
  • Rexel Part Number:

    260155
  • UPC:

    62398034700

Junction Box, NEMA 4, Continuous Hinge With Clamps, Size: 16 x 14 x 6 Inch, Material/Finish: Steel/Gray Powder Coat, Includes Inner Panel.

$ 230.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # 1414N4PHO6

Rexel Part # 260155

UPC 62398034700

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 16 x 14 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch