Hammond Mfg 1418C6 Enclosure, Wall-Mount, NEMA 12 Continuous Hinge With Clamps

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    1418C6
  • Rexel Part Number:

    588033
  • UPC:

    62398036450

Enclosure, Wall-Mount, NEMA 12 Continuous Hinge With Clamps, Size: 20 x 16 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 372.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # 1418C6

Rexel Part # 588033

UPC 62398036450

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 20 x 16 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch