Hammond Mfg 1481L3R610GY Louvered Vent Kit, NEMA 3R, (6) Louvers, Size: 9 x 10.30", Steel/Gray

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    1481L3R610GY
  • Rexel Part Number:

    570040
  • UPC:

    62398048120

Louvered Vent Kit, NEMA 3R, (6) Louvers, Size: 9 x 10.30 Inch, Material/Finish: Steel/Gray Powder Coat

$ 63.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # 1481L3R610GY

Rexel Part # 570040

UPC 62398048120

UNSPSC 39121301

Color Gray

Material Steel

Size 9 x 10.30 in

Type Louver Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch