Hammond Mfg N1A24247 Enclosure, Wall-Mount, NEMA 1, Hinge Cover With Quarter Turn Latch

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    N1A24247
  • Rexel Part Number:

    260002
  • UPC:

    62398028096

Enclosure, Wall-Mount, NEMA 1, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 7 Inch, Material/Finish: Steel/Gray Powder Coat

$ 264.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # N1A24247

Rexel Part # 260002

UPC 62398028096

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 24 x 24 x 7 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch