Gardner Bender 931H Gardnerî Thinwall Bender W/handle, 3/4" Emt

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    931H
  • Rexel Part Number:

    902557
  • UPC:

    032076009366

Application: For 3/4in Emt, 1/2in Rigid Conduit, Material: Aluminum

$ 90.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 931H

Rexel Part # 902557

UPC 032076009366

UNSPSC 27112503

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 230

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 130

Wattage 45

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch