Eaton 1294C01H01 Handle Lock, Non-Padlockable Handle Lock - 1, 2 or 3P G-Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1294C01H01
  • Rexel Part Number:

    8899
  • UPC:

    786679161401

Handle Lockdog, Used to Secure handle on the 'On' or 'Off' Position for 1, 2, and 3-Poles, G-Frame, Type GB/GC/GHB/GHC Breakers, Removable

$ 11.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1294C01H01

Rexel Part # 8899

UPC 786679161401

UNSPSC 39121616

Color Silver

Family / Style GHB

Material Metal

Mounting Breaker

Poles 1

Type Handle Lock

Place your Will Call order by clicking the cart button next to the appropriate Branch