GE TH1 Breaker, Molded Case, Operating Handle, Only, NEMA 1/3R/12

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH1
  • Rexel Part Number:

    78025
  • UPC:

    78316400888

Breaker, Molded Case, Operating Handle, Only, NEMA 1/3R/12

$ 51.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH1

Rexel Part # 78025

UPC 78316400888

UNSPSC 39122205

Family / Style TH

IP/NEMA Rating 1/3R/12

Mounting Surface

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch