GE THCH4 Breaker, Molded Case, Operating Handle, Only, 200A, NEMA 1/3R/12

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THCH4
  • Rexel Part Number:

    615962
  • UPC:

    78316401022

Breaker, Molded Case, Operating Handle, Only, 200 Amp, RatedNEMA 1/3R/12

$ 101.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THCH4

Rexel Part # 615962

UPC 78316401022

UNSPSC 39121717

Family / Style TH

IP/NEMA Rating 1

Mounting Door

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch