Square D 9421LC43 Breaker, Operating Mechanism, Door Mount, 3", NEMA 3/4/4X, Chrome

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LC43
  • Rexel Part Number:

    33335
  • UPC:

    78590103704

Breaker, Operating Mechanism, Door Mount, 3 Inch Special, NEMA 3/4/4X, Chrome Plated, for H & J Frames

$ 273.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LC43

Rexel Part # 33335

UPC 78590103704

UNSPSC 39121556

Color Chrome

Family / Style 9421

IP/NEMA Rating 3R

Mounting Door

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch