EGS 2594NS Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    2594NS
  • Rexel Part Number:

    833604
  • UPC:

    687855876242

Handy Box Cover, Type: (1) Toggle Switch, Width: 2-1/8 Inch, Length: 4 Inch, Drawn, Steel

$ 179.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 2594NS

Rexel Part # 833604

UPC 687855876242

UNSPSC 39121306

Length 4 in

Material Steel

Product Width 2 1/8 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch