Hubbell-Raco 863 Handy Box Cover, Type: Single Receptacle, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    863
  • Rexel Part Number:

    23935
  • UPC:

    050169008638

Handy Box Cover, Type: Single Receptacle, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16". Opening: 1.406".

$ 327.24 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 863

Rexel Part # 23935

UPC 050169008638

UNSPSC 39121304

Material Steel

Mounting Device

Opening 1.406 in

Product Height 4 3/16 in

Product Width 2 5/16 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch