Hubbell-Raco 865 Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    865
  • Rexel Part Number:

    23893
  • UPC:

    050169008652

Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".

$ 207.36 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 865

Rexel Part # 23893

UPC 050169008652

UNSPSC 39121304

Material Steel

Mounting Device

Product Height 4 3/16 in

Product Width 2 5/16 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch