Steel City 58 C 1 Handy Box Cover, Type: Blank, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    58 C 1
  • Rexel Part Number:

    27800
  • UPC:

    785991143003

Handy Box Cover, Type: Blank, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel

$ 219.53 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 58 C 1

Rexel Part # 27800

UPC 785991143003

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1/4 in

Product Width 2 1/8 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch