Steel City 58 C 30 Handy Box Cover, Type: Toggle Switch, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    58 C 30
  • Rexel Part Number:

    27636
  • UPC:

    785991143300

Handy Box Cover, Type: Toggle Switch, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel

$ 213.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 58 C 30

Rexel Part # 27636

UPC 785991143300

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1/4 in

Product Width 2 1/8 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch