Steel City 58 C 4 Handy Box Cover, Type: Flush Single Receptacle, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    58 C 4
  • Rexel Part Number:

    27782
  • UPC:

    785991143058

Handy Box Cover, Type: Single Receptacle, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel

$ 838.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 58 C 4

Rexel Part # 27782

UPC 785991143058

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1/4 in

Product Width 2 1/8 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch