Steel City 58 C 6 Handy Box Cover, Type: (1) Blank 1/2" KO, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    58 C 6
  • Rexel Part Number:

    27743
  • UPC:

    785991143157

Handy Box Cover, Type: (1) Blank 1/2 Inch Knockout, Drawn, Metallic, Width: 2-1/8 Inch, Length: 4 Inch

$ 286.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 58 C 6

Rexel Part # 27743

UPC 785991143157

UNSPSC 39121304

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1/4 in

Product Width 2 1/8 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch