Steel City 68 C 30 Handy Box Cover, Toggle, Width: 2-1/2", Length:4-1/8",Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    68 C 30
  • Rexel Part Number:

    33908
  • UPC:

    785991144154

Handy Box Cover, Type: Steel/Pre-Galvanized, Length 4-1/8, Width 2-1/2", For use with one toggle switch.

$ 1,661.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 68 C 30

Rexel Part # 33908

UPC 785991144154

UNSPSC 39121304

Material Steel

Mounting Device

Product Height 4 1/8 in

Product Width 2 1/2 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch