Steel City 68 C 7 Handy Box Cover, Duplex Rec., Width: 2-1//2", Length:4-1/8"

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    68 C 7
  • Rexel Part Number:

    27561
  • UPC:

    785991144109

Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Fits: 4-1/8" x 2-1/2" Handy Boxes.

$ 1,661.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 68 C 7

Rexel Part # 27561

UPC 785991144109

UNSPSC 39121304

Material Steel

Mounting Device

Product Height 4 1/8 in

Product Width 2 1/2 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch