Appleton 4CSE-1/2 Handy Box Extension Ring, 1-7/8" Deep, 1/2" KOs, Welded, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4CSE-1/2
  • Rexel Part Number:

    19525
  • UPC:

    687855627639

Handy Box Extension Ring, Size: 4" x 2-1/8", Welded, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2". End Knockouts: (2) 1/2". Cubic Inches: 11.5".

$ 799.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4CSE-1/2

Rexel Part # 19525

UPC 687855627639

UNSPSC 39121320

Cubic Inches 11.5 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 7/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch