Hubbell-Raco 665 Handy Box Extension Ring, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    665
  • Rexel Part Number:

    23813
  • UPC:

    050169006658

Handy Box Extension Ring, Size: 4" x 2",Drawn, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2".End Knockouts: (2) 1/2". Cubic Inches: 13.0".

$ 821.88 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 665

Rexel Part # 23813

UPC 050169006658

UNSPSC 39121303

Cubic Inches 13 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 7/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch