Steel City 59361 1/2 Handy Box Extension Ring, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    59361 1/2
  • Rexel Part Number:

    34532
  • UPC:

    785991180206

Handy Box Extension Ring, 1-7/8 Inch Deep, 1/2 Inch Knockouts, Drawn, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 13, Metallic

$ 1,427.80 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 59361 1/2

Rexel Part # 34532

UPC 785991180206

UNSPSC 39121320

Cubic Inches 13 in

Knockouts 1/2 in

Material Steel

Mounting Device

Product Depth 1/2 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch