Appleton 133APFB1/2 Handy Box, 3-Gang, 2-1/2" Deep, Concentric KOs, Welded, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    133APFB1/2
  • Rexel Part Number:

    175899
  • UPC:

    687855627677

Handy Box, 3-Gang, 2-1/2 Inch Deep, Side Knockouts: (2) Concentric, End Knockouts: (6) Concentric, Bottom Knockouts: (6) Concentric, Welded, With Bracket, Steel

$ 5,202.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 133APFB1/2

Rexel Part # 175899

UPC 687855627677

UNSPSC 39121306

Cubic Inches 46.5 in

Gangs 3

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 2 1/2 in

Product Height 4 in

Product Width 5 7/16 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch