Appleton 134APFB1/2 Handy Box, 4-Gang, 2-1/2" Deep,Concentric KOs, Welded,Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    134APFB1/2
  • Rexel Part Number:

    373337
  • UPC:

    687855627684

Handy Box, 4-Gang, 2-1/2 Inch Deep, Side Knockouts: (2) Concentric, End Knockouts: (8) Concentric, Bottom Knockouts: (8) Concentric, Welded, With Bracket, Steel

$ 6,445.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 134APFB1/2

Rexel Part # 373337

UPC 687855627684

UNSPSC 39121306

Cubic Inches 67 in

Gangs 4

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/2 in

Product Height 4 in

Product Width 7 3/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch