Appleton 4CSVB-1/2 Handy Box, Depth: 1-7/8", 1/2" KOs, Vertical Bracket, Drawn, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4CSVB-1/2
  • Rexel Part Number:

    21758
  • UPC:

    687855749508

Vertical Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 5/8".

$ 962.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4CSVB-1/2

Rexel Part # 21758

UPC 687855749508

UNSPSC 39121309

Cubic Inches 13 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch