Appleton 4SSLVB-1/2 Handy Box, 2-1/8" Deep, 1/2" KOs, Vertical Bracket, Welded, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SSLVB-1/2
  • Rexel Part Number:

    269615
  • UPC:

    687855753208

Vertical Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 1-7/8". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 3/4".

$ 790.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SSLVB-1/2

Rexel Part # 269615

UPC 687855753208

UNSPSC 39121309

Cubic Inches 13 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 7/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch