Hubbell-Raco 678 Handy Box, Depth: 2-1/8", 1/2" KOs, TS Bracket, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    678
  • Rexel Part Number:

    37065
  • UPC:

    050169006788

TS Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5". Setback: 1/2".

$ 1,354.11 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 678

Rexel Part # 37065

UPC 050169006788

UNSPSC 39121303

Cubic Inches 16.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch