Steel City 58361 V 1/2 Handy Box, 1-Gang, 1-7/8" Deep, 1/2" KOs, Drawn, V Bracket, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    58361 V 1/2
  • Rexel Part Number:

    34614
  • UPC:

    785991178951

Handy Box, 1-Gang, 1-7/8 Inch Deep, Side Knockouts: (3) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 13, V Bracket Steel

$ 1,074.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 58361 V 1/2

Rexel Part # 34614

UPC 785991178951

UNSPSC 39121310

Cubic Inches 13 in

Gangs 1

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 1 7/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch