Steel City 58371-T-1/2 Handy Box, 1-Gang, 2-1/8" Deep, 1/2" KOs, Drawn, T Bracket, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    58371-T-1/2
  • Rexel Part Number:

    602992
  • UPC:

    78599117960

Handy Box, 1-Gang, 2-1/8 Inch Deep, Side Knockouts: (3) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 14.5, T Bracket Steel

$ 4,126.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 58371-T-1/2

Rexel Part # 602992

UPC 78599117960

UNSPSC 39121310

Cubic Inches 14.5 in

Gangs 1

Knockouts 1/2 in

Material Steel

Product Depth 2 1/8 in

Type Handy Box

Place your Will Call order by clicking the cart button next to the appropriate Branch