Appleton 4SSLD-1/2 Handy Box, 2-1/2" Deep, 1/2" KOs, Drawn, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SSLD-1/2
  • Rexel Part Number:

    40483
  • UPC:

    687855752959

Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 18.3".

$ 3,234.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SSLD-1/2

Rexel Part # 40483

UPC 687855752959

UNSPSC 39121309

Cubic Inches 14.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch