Appleton FHHM-75 3/4" Hanger Hook

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FHHM-75
  • Rexel Part Number:

    33711
  • UPC:

    781381339254

3/4" Hanger Hook. Size: 5/8" Diameter Wireway, 3/8" Jaw Opening. Malleable Iron. Supports: 200 lbs.

$ 30.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FHHM-75

Rexel Part # 33711

UPC 781381339254

UNSPSC 39111817

Diameter 5/8 in

Material Iron

Type Hook

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch