Erico Caddy AB Angle Bracket, 2-Hole, 1/4", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    AB
  • Rexel Part Number:

    20661
  • UPC:

    782856261001

Angle Bracket w/ 1/4" hole. Standard Packaging Quantity: 100.

$ 34.84 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # AB

Rexel Part # 20661

UPC 782856261001

UNSPSC 39121701

Diameter 1/4 in

Material Steel

Mounting 2-Hole

Type Angle Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch