Erico Caddy HMZG160 HangerMate®, Vertical Mount Screw For Steel, Rod: 1/4"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    HMZG160
  • Rexel Part Number:

    111240
  • UPC:

    782856513544

HangerMate®, Vertical Mount Screw For Steel, Rod: 1/4 Inch, Flange: 0.06 - 0.25 Inch, Material/Finish: Steel/Galvanized

$ 186.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # HMZG160

Rexel Part # 111240

UPC 782856513544

UNSPSC 31162101

Material Steel

Thread 1/4 in

Type Hanger

View similar products in this category:

What is the lead time on this product to our office in Fredericksburg, VA

Asked by: Shannon Flippo
Hello Shannon, The best and quickest way for us to provide the details is for you to either open a live chat session or call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-08-04
  • 2017-01-23T10:27CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_111240, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch