Hatch MC150-1-F-120U Electronic F-Can Ballast, Metal Halide, 150W, 120V

  • Mfr/Brand Name:

    Hatch
  • Mfr Number:

    MC150-1-F-120U
  • Rexel Part Number:

    391586
  • UPC:

    79728121090

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120 Volt, Lamp Types: M102/M142, ANSI Code: M102/M142

$ 201.35 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hatch

Mfr Part # MC150-1-F-120U

Rexel Part # 391586

UPC 79728121090

UNSPSC 39101902

ANSI Code M102

Type Ballast

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch