Rayovac SPHLTLED-BB Sportsman Head Light, LED

  • Mfr/Brand Name:

    Rayovac
  • Mfr Number:

    SPHLTLED-BB
  • Rexel Part Number:

    68307
  • UPC:

    012800491391

Headlamp, Multi-Function, 3AAA, Bulb Type: LED, Body Color: Black, Light Color: White & Red, Light Output: 22/10 Lumens, Run Time: 13/40 Hours, Power Requirements: (3) AAA Batteries, Includes: Batteries & Head Strap

$ 20.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Rayovac

Mfr Part # SPHLTLED-BB

Rexel Part # 68307

UPC 012800491391

UNSPSC 39111702

Lumens 10

Type Headlamp

does this product have a strobe mode?

Asked by: Neil
  • 2017-01-17T10:38CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_68307, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch