Streamlight 61302 LED Argo Headlamp

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    61302
  • Rexel Part Number:

    620841
  • UPC:

    080926613027

Headlamp, Argo, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Weight: 4 oz, Light Output: 62/16 Lumens, Run Time: 6.5/30 Hours, Power Requirements: (2) 3V Lithium Batteries, Includes: Hard Hat Strap & Elastic Head Strap

$ 38.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 61302

Rexel Part # 620841

UPC 080926613027

UNSPSC 39111702

Lumens 62

Type Headlamp

Place your Will Call order by clicking the cart button next to the appropriate Branch