Streamlight 61400 LED Enduro Headlamp

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    61400
  • Rexel Part Number:

    475051
  • UPC:

    080926614000

Headlamp, Enduro, Bulb Type: LED, Body Color: Black, Light Color: White & Green, Weight: 2.75 oz, Lamp Life: 30 000/50 000 Hours, (2) Light Modes, Light Output: 14.5/6 Lumens, Run Time: 6/9 Hours, Power Requirements: (2) AAA Batteries, Includes: Hatclip & Headstrap.

$ 15.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 61400

Rexel Part # 475051

UPC 080926614000

UNSPSC 39111702

Lumens 14.50

Type Headlamp

Place your Will Call order by clicking the cart button next to the appropriate Branch