ChargePoint CT4013-GW1 Vehicle Charging Station, Level 2, Single, Wall Mount w/ Modem

  • Mfr/Brand Name:

    ChargePoint
  • Mfr Number:

    CT4013-GW1
  • Rexel Part Number:

    645409
  • UPC:

EV Charging Station, Level 2, Single SAE J1772 Charging Port, Wall Mount, w/ Integral Gateway Modem , Supplies up to 7.2kW, 208/240VAC, 5.7" LCD Display (Full Color), Cable Length: 18 in

$ 4,505.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand ChargePoint

Mfr Part # CT4013-GW1

Rexel Part # 645409

UPC

UNSPSC 26121629

Type Level 2

Volts AC 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch