AFC 1504G42-02 12/2 HCF Steel Armored Cable, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1504G42-02
  • Rexel Part Number:

    486446
  • UPC:

    077680150912

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil, Color: Orange

$ 630.94 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1504G42-02

Rexel Part # 486446

UPC 077680150912

UNSPSC 26121629

Color Orange

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch