AFC 1504G42-03 12/2 HCF Steel Armored Cable, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1504G42-03
  • Rexel Part Number:

    307873
  • UPC:

    077680150929

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil, Color: Yellow

$ 630.94 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1504G42-03

Rexel Part # 307873

UPC 077680150929

UNSPSC 26121629

Color Yellow

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch