AFC 1504G60-00 12/2 HCF Steel Armored Cable, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1504G60-00
  • Rexel Part Number:

    205933
  • UPC:

    077680150950

Healthcare Facilities Cable, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 1000 Foot Reel

$ 640.43 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1504G60-00

Rexel Part # 205933

UPC 077680150950

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch