AFC 1506G42-00 12/4 HCF Steel Armored Cable, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1506G42-00
  • Rexel Part Number:

    205949
  • UPC:

    07768015162

Healthcare Facilities Cable, Steel Flex, 12 AWG, 4 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 1,469.11 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1506G42-00

Rexel Part # 205949

UPC 07768015162

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch