AFC 2805G42-00 12/3 HCF Aluminum Armored Cable, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2805G42-00
  • Rexel Part Number:

    391731
  • UPC:

    07768016265

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 1,224.00 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 2805G42-00

Rexel Part # 391731

UPC 07768016265

UNSPSC 26121613

Color Metallic

Conductors 3

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type HCF Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch