AFC 2807G42-00 10/2 HCF Steel Armored Cable, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2807G42-00
  • Rexel Part Number:

    205972
  • UPC:

    07768016307

Healthcare Facilities Cable, Steel Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

$ 1,318.16 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 2807G42-00

Rexel Part # 205972

UPC 07768016307

UNSPSC 26121629

Diameter 1 1/2 in

Material Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch